JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/2"-13 x 3" Grade 2 Hot Dip Galvanized Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1804065| Mfr #: 495059-PG

$20.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1804065 Mfr #: 495059-PG
Thread Direction: Right HandSystem of Measurement: Inch
Head Type: HexThread Type: UNC (Coarse)
Fastener Length: 3"Thread Style: Partially Threaded
Screw Industry Standards: ASME B18.2.1Tensile Strength: 60, 000 PSI
Screw Grade/Class: Grade 2Item: Hex Head Cap Screw
Fastener Finish: Hot Dip GalvanizedDia./Thread Size: 1/2"-13
Basic Material: SteelHead Width: 3/4"
Head Height: 11/32"Rockwell Hardness: HRB 69 to 100
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/2 In.-13, Thread Type UNC (Coarse), Fastener Length 3 In., Min. Thread Length 1-1/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Hot Dip Galvanized, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/32 In., Head Width 3/4 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.