1/4"-20 x 1-1/4" Grade 2 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2188742| Mfr #: 494006-PG

$4.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188742 Mfr #: 494006-PG
System of Measurement: InchDia./Thread Size: 1/4"-20
Head Width: 7/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Fastener Length: 1-1/4"Screw Grade/Class: Grade 2
Fastener Finish: Zinc PlatedBasic Material: Steel
Head Height: 11/64"Rockwell Hardness: HRB 69 to 100
Thread Style: Partially ThreadedTensile Strength: 60, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/64 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.