1/4"-20 x 1" Grade 2 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0283376| Mfr #: 494005-PG

$4.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283376 Mfr #: 494005-PG
Head Width: 7/16"Dia./Thread Size: 1/4"-20
Head Type: HexThread Direction: Right Hand
Thread Type: UNC (Coarse)Item: Hex Head Cap Screw
Screw Industry Standards: ASME B18.2.1System of Measurement: Inch
Rockwell Hardness: HRB 69 to 100Thread Style: Partially Threaded
Tensile Strength: 60, 000 PSIFastener Length: 1"
Screw Grade/Class: Grade 2Fastener Finish: Zinc Plated
Basic Material: SteelHead Height: 11/64"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 11/64 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100
Save 15%. Sign up for Z-mail.