1/4"-20 x 1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0881526| Mfr #: 494001-PG

$2.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0881526 Mfr #: 494001-PG
System of Measurement: InchDia./Thread Size: 1/4"-20
Head Width: 7/16"Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Industry Standards: ASME B18.2.1
Head Height: 11/64"Rockwell Hardness: HRB 69 to 100
Fastener Length: 1/2"Thread Style: Fully Threaded
Screw Grade/Class: Grade 2Tensile Strength: 60, 000 PSI
Fastener Finish: Zinc PlatedBasic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1/2 In., Min. Thread Length 1/2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 11/64 In., Head Width 7/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.