3/8"-16 x 1" Grade 2 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0576371| Mfr #: 494047-PG

$8.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0576371 Mfr #: 494047-PG
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Thread Style: Fully ThreadedTensile Strength: 60, 000 psi
Proof Load: 120, 000 psiFastener Length: 1"
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Head Width: 9/16"Head Height: 1/4"
Rockwell Hardness: HRB 69 to 100Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Proof Load 120, 000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.