20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8"-16 x 3-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0762745| Mfr #: 494057-PG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0762745 Mfr #: 494057-PG
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Head Width: 9/16"Head Height: 1/4"
Rockwell Hardness: HRB 69 to 100Thread Style: Partially Threaded
Tensile Strength: 60, 000 psiFastener Length: 3-1/2"
Screw Industry Standards: ASME B18.2.1Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.