LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8"-16 x 3/4" Grade 2 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1820725| Mfr #: 494045-PG

$7.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1820725 Mfr #: 494045-PG
Head Type: HexItem: Hex Head Cap Screw
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Thread Direction: Right HandBasic Material: Steel
Screw Grade/Class: Grade 2Thread Type: UNC (Coarse)
Head Width: 9/16"Head Height: 1/4"
Rockwell Hardness: HRB 69 to 100Thread Style: Fully Threaded
Tensile Strength: 60, 000 PSIProof Load: 120, 000 psi
Fastener Length: 3/4"Screw Industry Standards: ASME B18.2.1
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Proof Load 120,000 psi, Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.