JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8"-16 x 7" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2288212| Mfr #: 494067-PG

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2288212 Mfr #: 494067-PG
Screw Grade/Class: Grade 2Head Type: Hex
Dia./Thread Size: 3/8"-16Thread Direction: Right Hand
System of Measurement: InchItem: Hex Head Cap Screw
Thread Type: UNC (Coarse)Basic Material: Steel
Fastener Length: 7"Screw Industry Standards: ASME B18.2.1
Fastener Finish: Zinc PlatedHead Width: 9/16"
Head Height: 1/4"Rockwell Hardness: HRB 69 to 100
Thread Style: Partially ThreadedTensile Strength: 60, 000 PSI
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 7 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 1/4 In., Head Width 9/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.