5/16"-18 x 2-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1044197| Mfr #: 494032-PG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1044197 Mfr #: 494032-PG
Fastener Finish: Zinc PlatedDia./Thread Size: 5/16"-18
Head Type: HexSystem of Measurement: Inch
Basic Material: SteelScrew Grade/Class: Grade 2
Thread Direction: Right HandThread Type: UNC (Coarse)
Item: Hex Head Cap ScrewHead Width: 1/2"
Head Height: 7/32"Rockwell Hardness: HRB 69 to 100
Thread Style: Partially ThreadedTensile Strength: 60, 000 PSI
Fastener Length: 2-1/2"Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 2-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/32 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.