JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 x 3-1/2" Grade 2 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0470653| Mfr #: 494036-PG

$7.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470653 Mfr #: 494036-PG
Thread Type: UNC (Coarse)Head Type: Hex
System of Measurement: InchScrew Grade/Class: Grade 2
Basic Material: SteelFastener Finish: Zinc Plated
Item: Hex Head Cap ScrewThread Direction: Right Hand
Dia./Thread Size: 5/16"-18Fastener Length: 3-1/2"
Screw Industry Standards: ASME B18.2.1Head Width: 1/2"
Head Height: 7/32"Rockwell Hardness: HRB 69 to 100
Thread Style: Partially ThreadedTensile Strength: 60, 000 PSI
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/16 In.-18, Thread Type UNC (Coarse), Fastener Length 3-1/2 In., Min. Thread Length 7/8 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7/32 In., Head Width 1/2 In., Screw Industry Standards ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.