20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5/8"-11 x 5" Grade 2 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1531975| Mfr #: 195018

$19.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1531975 Mfr #: 195018
Basic Material: SteelSystem of Measurement: Inch
Dia./Thread Size: 5/8"-11Thread Type: UNC (Coarse)
Thread Direction: Right HandHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 2
Fastener Finish: Zinc PlatedHead Width: 15/16"
Head Height: 27/64"Rockwell Hardness: HRB 69 to 100
Thread Style: Partially ThreadedTensile Strength: 60, 000 psi
Fastener Length: 5"Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Dia./Thread Size 5/8 In.-11, Thread Type UNC (Coarse), Fastener Length 5 In., Min. Thread Length 1-1/2 In., Basic Material Steel, Screw Grade/Class Grade 2, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 27/64 In., Head Width 15/16 In., Screw Industry Standards ASME B18.2.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.