Zoro Select
Grade A307, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK
Mfr # 494081-PG
Zoro # G1496406
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Head Width 5/8 in
- Drive External Hex
- Material Grade/Class Grade A307
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK U01200.025.0175
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 9 in L U51000.062.0900
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 10 PK N04104.043.0550
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 5-1/2 in L, 5 PK N04104.075.0550
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK U01210.050.0600
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4 in L, 225 PK B04104.031.0400
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/4 in L, 10 PK U01060.037.0525
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK U08200.050.0400
- ZORO SELECT 3/8"-16 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7/8 in L, 1000 PK BH038C088N
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK N01200.050.0700
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK U01010.050.0225
- Zoro Select Hex Head Cap Screws