PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4" MNPT x MBSP Brass Hex Conversion Nipple

VALUE BRAND| Zoro #: G0346297| Mfr #: 8008-04-04

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0346297 Mfr #: 8008-04-04
Max. Pressure: 1000 psiStandards: ASA/ASME
Basic Fitting Material: MetalTemp. Range: -65 Degrees To 250 Degrees F
Pipe Fitting Material: Chrome Plated BrassItem: Hex Conversion Nipple
Outside Dia.: 9/16"Hex Size: 9/16"
Fitting Connection Type: MNPT x MBSPFitting Length: 1-29/64"
Pipe Size (Fittings): 1/4"Basic Fitting Shape: Nipple
Specific Fitting Shape: Hex Conversion NippleCountry of Origin (subject to change): Canada

Product Description

Nipple, Hex, Conversion, Pipe Size 1/4 In, 1 29/64 In Length, Connection MNPT x MBSP, Material of Construction Brass, Outside Dia. 0.562 In, Thread Size 1/4 In, Hex Size 9/16 In, Pressure 1000 PSI, Temp. Range -65 To 250 Degrees F, Standards ASA/ASME

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews