PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/16" FNPT Chrome Plated Brass Hex Elbow

VALUE BRAND| Zoro #: G0968292| Mfr #: 4CCF8

$8.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968292 Mfr #: 4CCF8
Basic Fitting Shape: ElbowStandards: ASA/ASME
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Material: Metal
Temp. Range: -65 Degrees To 250 Degrees FMax. Pressure: 1000 psi
Item: Hex ElbowOutside Dia.: 1"
Hex Size: 9/16"Fitting Connection Type: FNPT
Fitting Length: 13/16"Pipe Size (Fittings): 1/16"
Specific Fitting Shape: Hex ElbowCountry of Origin (subject to change): United States

Product Description

Hex Elbow, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/16 In., Fitting Connection Type FNPT, Standards ASA/ASME, Fitting Length 13/16 In., Max. Pressure 1000 psi, Outside Dia. 1 In., Hex Size 9/16 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews