20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4-28, 5/16-24, 3/8-24 Grade 5 Steel (SAE) Hex Head Cap Screw Assortment, 120 pc.

VALUE BRAND| Zoro #: G0698065| Mfr #: MK611H

$301.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698065 Mfr #: MK611H
Driver Size: -Includes: (5) Each: 1/4-28x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", 5/16-24x5/8", x3/4", x7/8", x1", x1-1/4", x1-1/2", x1-3/4", x2", x2-1/4", 3/8-24x3/4", x1", x1-1/4", x1-1/2", x1-3/4", x2", and Plastic Container
System of Measurement: InchNumber of Pieces: 120
Finish: ChromeDrive Type: -
Number of Sizes: 24Length: -
Material: Grade 5 Steel (SAE)Head Type: Standard
Item: Hex Head Cap Screw AssortmentType: Hex Head
Size: 1/4-28, 5/16-24, 3/8-24Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw Assortment, Type Hex Head, Head Type Standard, Grade 5 Steel (SAE), Finish Chrome, Size 1/4-28, 5/16-24, 3/8-24, Length -, Drive Type -, Driver Size -, Number of Pieces 120, Number of Sizes 24

Product Reviews

Save 15%. Sign up for Z-mail.