1/8" MNPT Black Forged Steel Hex Head Plug

VALUE BRAND| Zoro #: G0352423| Mfr #: 1MNF2

$1.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plug Construction: Solid
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352423 Mfr #: 1MNF2
Plug Construction: SolidStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees FFitting Connection Type: MNPT
Pipe Size (Fittings): 1/8"Pipe Fitting Material: Black Forged Steel
Basic Fitting Shape: PlugItem: Hex Head Plug
Basic Fitting Material: MetalSpecific Fitting Shape: Hex Head Plug
Country of Origin (subject to change): Taiwan

Description

Hex Head Plug, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F, Plug Construction Solid

Reviews