20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2" MNPT Black Forged Steel Hex Head Plug

VALUE BRAND| Zoro #: G2213556| Mfr #: 1MNG1

$9.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2213556 Mfr #: 1MNG1
Max. Pressure: 3000 psi@72 Degrees FStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Hex Head PlugFitting Connection Type: MNPT
Basic Fitting Shape: PlugItem: Hex Head Plug
Plug Construction: SolidPipe Fitting Material: Black Forged Steel
Basic Fitting Material: MetalPipe Size (Fittings): 2"
Country of Origin (subject to change): Taiwan

Product Description

This hex head plug from Value Brand is perfect for creating strong connections in water and gas lines. This MNPT hex head plug has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 2".