THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/4" MNPT Black Forged Steel Hex Head Plug

VALUE BRAND| Zoro #: G0323863| Mfr #: 1MNF6

$1.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 3/4"
Pipe Fitting Material: Black Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323863 Mfr #: 1MNF6
Basic Fitting Material: MetalPipe Size (Fittings): 3/4"
Pipe Fitting Material: Black Forged SteelFitting Connection Type: MNPT
Basic Fitting Shape: PlugMax. Pressure: 3000 psi@72 Degrees F
Item: Hex Head PlugPlug Construction: Solid
Specific Fitting Shape: Hex Head PlugStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Country of Origin (subject to change): Taiwan

Description

Hex Head Plug, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 3/4 In., Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F, Plug Construction Solid

Reviews