KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" MNPT Black Forged Steel Hex Head Plug

VALUE BRAND| Zoro #: G2447304| Mfr #: 1MNG4

$77.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Item: Hex Head Plug
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447304 Mfr #: 1MNG4
Pipe Size (Fittings): 4"Item: Hex Head Plug
Fitting Connection Type: MNPTSpecific Fitting Shape: Hex Head Plug
Plug Construction: SolidMax. Pressure: 3000 psi@72 Degrees F
Basic Fitting Material: MetalPipe Fitting Material: Black Forged Steel
Basic Fitting Shape: PlugStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Plug, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 4 In., Fitting Connection Type MNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F, Plug Construction Solid

Reviews