Hex Head Plug, Brass, 1/2 In, PK10

VALUE BRAND| Zoro #: G0937404| Mfr #: 6AZA8

$14.77 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Hex Size: 0.847"
Pipe Size (Fittings): 1/2"
Basic Fitting Shape: Plug
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0937404 Mfr #: 6AZA8
Hex Size: 0.847"Pipe Size (Fittings): 1/2"
Basic Fitting Shape: PlugBasic Fitting Material: Metal
Specific Fitting Shape: Hex Head PlugMax. Pressure: 1200 psi
Fitting Connection Type: MNPTStandards: SAE, ASME, ASA
Temp. Range: -65 Degrees To 250 Degrees FPipe Fitting Material: Brass
Item: Hex Head PlugCountry of Origin (subject to change): India

Product Description

Hex Head Plug, Pipe Fitting Material Brass, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Hex Size 0.847 In., Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews