1/4"-20 to 3/4"-16 Zinc Plated Finish Steel Hex Jam Hex Nuts Assortment, 188 pc.

VALUE BRAND| Zoro #: G1271611| Mfr #: 1YE41

$33.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1271611 Mfr #: 1YE41
Includes: (20) Each: 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, (10) Each: 7/16-14, 7/16-20, (8) Each: 1/2-13, 1/2-20, (6) Each 9/16-12, 9-/16-18, (5) Each: 5/8-11, 5/8-18, 3/4-10, 3/4-16, and Plastic CaseSystem of Measurement: Inch
Number of Pieces: 188Finish: zinc
Number of Sizes: 16Size: 1/4-20 to 3/4-16
Item: Nut AssortmentType: Hex Jam
Material: Steel (USS and SAE)Country of Origin (subject to change): China

Product Description

Hex Jam Nut Assortment, USS and SAE, Steel, Zinc Plated Finish, 1/4-20 to 3/4-16, Thread Type UNC and UNF, Number of Pieces 188, Includes 20 of Each 1/4-20, 5/16-18, 3/8-16, 1/4-28, 5/16-24, 3/8-24, 10 of Each 7/16-14, 7/16-20, 8 of Each 1/2-13, 1/2-20, 6 of Each 9/16-12, 9-/16-18, 5 of Each 5/8-11, 3/4-10, 5/8-18, 3/4-16 and Plastic Case

Product Reviews

Save 15%. Sign up for Z-mail.