Zoro Select
Brass Elbow, FNPT x FNPT, 1/8" x 1/16" Pipe Size
Mfr # 4CCK5
Zoro # G0361444
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8" x 1/16"
- Specific Fitting Shape Hex Key Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size 6AYR7
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size 6CTE8
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size 22UL68
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, NPT ZUSA-PF-10626
- ZORO SELECT Low Lead Brass Face Bushing, 3/4" x 1/2" Pipe Size 706140-1208
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/4" Pipe Size 6AYT7
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/4 in, BSPT ZUSA-PF-10666
- ZORO SELECT Hex Bushing, Brass, 1 x 1/2 in, BSPT ZUSA-PF-10269
- ZORO SELECT 90 Elbow Reducer, Brass, 2 x 1/2 in ZUSA-PF-10401
- SIAM 1-1/2 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI XNL103-24
- ZORO SELECT Low Lead Brass Street Elbow, 1/4" Pipe Size 706118-04
- Zoro Select Fittings