THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/8" FNPT x 1/4" MNPT Brass Hex Key Street Elbow

VALUE BRAND| Zoro #: G1137577| Mfr #: 4CCJ7

$9.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: FNPT x MNPT
Basic Fitting Material: Metal
Max. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1137577 Mfr #: 4CCJ7
Fitting Connection Type: FNPT x MNPTBasic Fitting Material: Metal
Max. Pressure: 1000 psiFitting Length: 1-1/2"
Specific Fitting Shape: Hex Key Street ElbowPipe Size (Fittings): 1/4" x 1/8"
Pipe Fitting Material: Chrome Plated BrassHex Size: 3/8"
Basic Fitting Shape: ElbowOutside Dia.: 55/64"
Temp. Range: -65 Degrees To 250 Degrees FStandards: ASA/ASME
Item: Hex Key Street ElbowCountry of Origin (subject to change): United States

Description

Hex Key Street Elbow, Pipe Fitting Material Chrome Plated Brass, Pipe Size - Pipe Fitting 1/4 In. x 1/8 In., Fitting Connection Type FNPT x MNPT, Standards ASA/ASME, Fitting Length 1-1/2 In., Max. Pressure 1000 psi, Outside Dia. 55/64 In., Hex Size 3/8 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews