1/16" FNPT x MNPT Brass Hex Key 90 Degree Street Elbow

VALUE BRAND| Zoro #: G0875497| Mfr #: 4CCJ4

$8.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875497 Mfr #: 4CCJ4
Standards: ASA/ASMEMax. Pressure: 1000 psi
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Pipe Fitting Material: Chrome Plated BrassTemp. Range: -65 Degrees to 250 Degrees F
Item: Hex Key Street Elbow, 90 DegreesOutside Dia.: 35/64"
Hex Size: 1/4"Specific Fitting Shape: 90 Degrees Hex Key Street Elbow
Fitting Connection Type: FNPT x MNPTFitting Length: 1-5/32"
Pipe Size (Fittings): 1/16"Country of Origin (subject to change): United States

Product Description

Hex Key Street Elbow, 90 Degrees , Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/16 In., Fitting Connection Type FNPT x MNPT, Standards ASA/ASME, Fitting Length 1-5/32 In., Max. Pressure 1000 psi, Outside Dia. 35/64 In., Hex Size 1/4 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews