Hex Lag Screw, 1/4x3 1/2 L, PK100

VALUE BRAND| Zoro #: G1404216| Mfr #: 195358

$10.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404216 Mfr #: 195358
Country of Origin (subject to change): Multiple

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/4 In., Length 3-1/2 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.