Hex Lag Screw, 3/8x1 1/2 L, PK100

VALUE BRAND| Zoro #: G2403256| Mfr #: U08280.037.0150

$14.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2403256 Mfr #: U08280.037.0150
System of Measurement: InchMeets/Exceeds: ASME B18.2.1
Thread Style: Partially ThreadedScrew Size: 3/8"
Hex Size: 9/16"Grade: 2
Size: 3/8"Material: Low carbon steel
Length: 1-1/2"Item: Hex Head Lag Screw
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 1-1/2 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.