LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hex Lag Screw, Galv, 1/4x5 L, PK100

VALUE BRAND| Zoro #: G1800337| Mfr #: U08450.025.0500

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800337 Mfr #: U08450.025.0500
Meets/Exceeds: ANSI/ASME B18.2.1Thread Style: Partially Threaded
Screw Size: 1/4"Hex Size: 7/16"
Grade: 2Size: 1/4"
Material: Low carbon steelLength: 5"
Item: Hex Head Lag ScrewFinish: Hot Dipped Galvanized
System of Measurement: InchCountry of Origin (subject to change): Multiple

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 1/4 In., Length 5 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.