20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hex Lag Screw, Gr 2, 3/8 x 2 1/2In, PK50

VALUE BRAND| Zoro #: G1812316| Mfr #: U08450.037.0250

$14.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812316 Mfr #: U08450.037.0250
Meets/Exceeds: ASME B18.2.1Screw Size: 3/8"
Hex Size: 9/16"Grade: 2
Size: 3/8"Material: Low carbon steel
Length: 2-1/2"Item: Hex Head Lag Screw
Finish: Hot Dipped GalvanizedSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/8 In., Length 2-1/2 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.