Hex Lag Screw, Gr 2, 3/8 x 6In, PK50

VALUE BRAND| Zoro #: G1023023| Mfr #: 443259

$25.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023023 Mfr #: 443259
Hex Size: 9/16"Grade: 2
Size: 3/8"Material: Low Carbon Steel
Length: 6"Item: Hex Head Lag Screw
Finish: Hot Dipped GalvanizedSystem of Measurement: Inch
Meets/Exceeds: ASME B18.2.1Screw Size: 3/8"
Country of Origin (subject to change): China

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/8 In., Length 6 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.