KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Lag Screw, SS, 1/2x3 1/2 L, PK5

VALUE BRAND| Zoro #: G0339604| Mfr #: 3AWX3

$14.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Meets/Exceeds: -
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339604 Mfr #: 3AWX3
System of Measurement: InchMeets/Exceeds: -
Length: 3-1/2"Grade: -
Screw Size: 1/2"Thread Style: -
Item: Hex Head Lag ScrewFinish: Plain
Size: 1/2"Package Quantity: 5
Material: Stainless SteelHex Size: 3/4"
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 1/2 In., Length 3-1/2 In., Thread Style -, Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds -, Package Quantity 5

Reviews