Hex Lag Screw, SS, 1/4x4 L, PK25

VALUE BRAND| Zoro #: G0911102| Mfr #: 164159

$15.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0911102 Mfr #: 164159
Thread Style: -Screw Size: 1/4"
Hex Size: 7/16"Grade: -
Size: 1/4"Material: Stainless Steel
Length: 4"Item: Hex Head Lag Screw
Finish: PlainSystem of Measurement: Inch
Meets/Exceeds: -Country of Origin (subject to change): Taiwan

Product Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 1/4 In., Length 4 In., Thread Style -, Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds -, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.