Hex Lag Screw, Zinc, 1/2x3 L, PK50

VALUE BRAND| Zoro #: G2341561| Mfr #: U08280.050.0300

$18.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341561 Mfr #: U08280.050.0300
System of Measurement: InchMeets/Exceeds: ASME B18.2.1
Thread Style: Partially ThreadedScrew Size: 1/2"
Hex Size: 3/4"Grade: 2
Size: 1/2"Material: Low carbon steel
Length: 3"Item: Hex Head Lag Screw
Finish: zinc platedCountry of Origin (subject to change): Multiple

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/2 In., Length 3 In., Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.