Hex Lag Screw, Zinc, 1/4x1 L, PK100

VALUE BRAND| Zoro #: G1905233| Mfr #: 110180

$5.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1905233 Mfr #: 110180
Material: Low Carbon SteelLength: 1"
Item: Hex Head Lag ScrewFinish: Zinc Plated
System of Measurement: InchMeets/Exceeds: ASME B18.2.1
Thread Style: Partially ThreadedScrew Size: 1/4"
Hex Size: 7/16"Grade: 2
Size: 1/4"Country of Origin (subject to change): China

Product Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/4 In., Length 1 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.