1/4"-20 x 1" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0347663| Mfr #: U01049.024.0100

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0347663 Mfr #: U01049.024.0100
Thread Direction: Right HandRockwell Hardness: C25 to C34
System of Measurement: InchThread Type: UNC (Coarse)
Basic Material: SteelScrew Grade/Class: Grade 5
Thread Style: Fully ThreadedHead Type: Hex Serrated Flange
Item: Hex Head Cap ScrewFastener Finish: Zinc Plated
Tensile Strength: 120, 000 psiHead Width: 3/8"
Head Height: 9/32"Flange Dia.: 9/16"
Fastener Length: 1"Screw Industry Standards: IFI-111
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 3/8 In., Flange Dia. 9/16 In., Screw Industry Standards IFI-111, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.