20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4"-20 x 3/4" Grade 5 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0467004| Mfr #: U01049.025.0075

$7.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467004 Mfr #: U01049.025.0075
System of Measurement: InchThread Direction: Right Hand
Head Type: Hex Serrated FlangeItem: Hex Head Cap Screw
Basic Material: SteelThread Style: Fully Threaded
Thread Type: UNC (Coarse)Rockwell Hardness: C25 to C34
Fastener Finish: Zinc PlatedScrew Grade/Class: Grade 5
Tensile Strength: 120, 000 psiScrew Industry Standards: IFI-111
Dia./Thread Size: 1/4"-20Head Width: 3/8"
Head Height: 9/32"Flange Dia.: 9/16"
Fastener Length: 3/4"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 1/4 In.-20, Thread Type UNC (Coarse), Fastener Length 3/4 In., Min. Thread Length 3/4 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 9/32 In., Head Width 3/8 In., Flange Dia. 9/16 In., Screw Industry Standards IFI-111, Package Quantity 100
Save 15%. Sign up for Z-mail.