3/8"-16 x 1-1/4" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0596197| Mfr #: U01049.037.0125

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0596197 Mfr #: U01049.037.0125
Basic Material: SteelRockwell Hardness: C25 to C34
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 120, 000 psiHead Type: Hex Serrated Flange
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Thread Style: Fully ThreadedHead Height: 3/8"
Flange Dia.: 13/16"Fastener Length: 1-1/4"
Screw Industry Standards: IFI-111Dia./Thread Size: 3/8"-16
Head Width: 9/16"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1-1/4 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 9/16 In., Flange Dia. 13/16 In., Screw Industry Standards IFI-111, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.