3/8"-16 x 1" Grade 5 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1432322| Mfr #: 2FE24

$13.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1432322 Mfr #: 2FE24
Basic Material: SteelRockwell Hardness: C25 to C34
Fastener Finish: Zinc PlatedThread Type: UNC (Coarse)
Thread Direction: Right HandSystem of Measurement: Inch
Tensile Strength: 120, 000 psiHead Type: Hex Serrated Flange
Item: Hex Head Cap ScrewScrew Grade/Class: Grade 5
Thread Style: Fully ThreadedScrew Industry Standards: IFI-111
Dia./Thread Size: 3/8"-16Head Width: 9/16"
Head Height: 3/8"Flange Dia.: 13/16"
Fastener Length: 1"Country of Origin (subject to change): Taiwan

Product Description

Hex Head Cap Screw, System of Measurement Inch, Head Type Hex Serrated Flange, Dia./Thread Size 3/8 In.-16, Thread Type UNC (Coarse), Fastener Length 1 In., Min. Thread Length 1 In., Basic Material Steel, Screw Grade/Class Grade 5, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3/8 In., Head Width 9/16 In., Flange Dia. 13/16 In., Screw Industry Standards IFI-111, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.