1-1/4" FNPT Galvanized Hex Locknut

VALUE BRAND| Zoro #: G2083584| Mfr #: 5P982

$1.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083584 Mfr #: 5P982
Max. Pressure: 300 psi @ 150 Degrees F WOGBasic Fitting Material: Metal
Pipe Fitting Material: Galvanized Malleable IronFitting Schedule/Class: Class 150
Item: Hex LocknutBasic Fitting Shape: Nut
Fitting Connection Type: FNPTSaturated Steam Pressure: 150 PSI
Specific Fitting Shape: Hex LocknutStandards: ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 1-1/4"
Country of Origin (subject to change): China

Product Description

Hex Locknut, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type FNPT, Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform To Federal Specifications WW-P-521, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).