2-1/2" FNPT Galvanized Hex Locknut

VALUE BRAND| Zoro #: G1119212| Mfr #: 2WJ24

$5.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119212 Mfr #: 2WJ24
Max. Pressure: 300 psi @ 150 Degrees F WOGFitting Schedule/Class: Class 150
Fitting Connection Type: FNPTSaturated Steam Pressure: 150 psi
Basic Fitting Material: MetalBasic Fitting Shape: Nut
Item: Hex LocknutSpecific Fitting Shape: Hex Locknut
Pipe Fitting Material: Galvanized Malleable IronStandards: ANSI B1.20.1 Specifications
Temp. Range: -20 Degrees to 150 Degrees FPipe Size (Fittings): 2-1/2"
Country of Origin (subject to change): China

Product Description

Hex Locknut, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1 Specifications, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews