20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 162 pc.

VALUE BRAND| Zoro #: G0402787| Mfr #: 1KZL4

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0402787 Mfr #: 1KZL4
Includes: (15) Each: 6-32, 8-32, 10-24, 10-32, 1/4-20, 1/4-28, (12) Each: 5/16-18, 5/16-24, (10) Each: 3/8-16, 3/8-24, (8) Each: 7/16-14, 7/16-20, (6) Each: 1/2-13, 1/2-20, Plastic Hanging PakMeets/Exceeds: ASME B18.2.2
Number of Sizes: 14Type: Nylon Insert
Number of Pieces: 162Material: steel
Item: Hex Locknut AssortmentFinish: zinc
Country of Origin (subject to change): Taiwan

Product Description

Hex Locknut Assortment, Nylon Insert, Steel, Zinc Finish, Number of Pieces 162, Number of Sizes 14, Meets ASME B18.2.2, Lock Nut 15 of Each 6-32, 8-32, 10-24, 1/4-20, 10-32, 1/4-28,12 of Each 5/16-18,5/16-24, 10 of Each 3/8-16, 3/8-24, 8 of Each 7/16-14, 7/16-20, 6 of Each 1/2-13, 1/2-20

Product Reviews

Save 15%. Sign up for Z-mail.