JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Locknut Assortment, 890 pc.

VALUE BRAND| Zoro #: G1744985| Mfr #: WWG14G8NYLGR

$209.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744985 Mfr #: WWG14G8NYLGR
Item: Hex Locknut AssortmentType: Nylon Insert, UNC and UNF
Includes: (100) Each: 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, (50) Each: 7/16-14, 7/16-20, (25) Each: 1/2-13, 1/2-20, 5/8-11, 5/8-18, (20) Each: 3/4-10, 3/4-16, 20 Compartment 18x12 Steel Metal Tray, Fits Cabinet No. 4UJ35Finish: Yellow Zinc
Number of Sizes: 14Number of Pieces: 890
Material: Steel, Grade 8Country of Origin (subject to change): Multiple

Product Description

Hex Locknut Assortment, Nylon Insert, UNC and UNF, Steel,Grade 8, Finish Yellow Zinc Plated, Number of Pieces 890, Number of Sizes 14, Includes 100 Each 1/4-20,1/4-28,5/16-18,5/16-24,3/8-16,3/8-24 50 Each 7/16-14,7/16-20,1/2-13,1/2,20, 25 Each 5/8-11,5/8-18, 20 Each 3/4-10,3/4-16, Includes a 20 Compartment 18x12 Steel Metal Tray

Product Reviews

Save 15%. Sign up for Z-mail.