KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grade C Zinc Plated Finish Steel Prevailing Torque Hex Locknut Assortment, 890 pc.

VALUE BRAND| Zoro #: G2389222| Mfr #: WWG14GRCLNGR

$247.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Sizes: 14
Number of Pieces: 890
Item: Hex Locknut Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389222 Mfr #: WWG14GRCLNGR
Number of Sizes: 14Number of Pieces: 890
Item: Hex Locknut AssortmentIncludes: (100) Each: 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, (50) Each: 7/16-14, 7/16-20, 1/2-13, 1/2-20, (25) Each: 5/8-11, 5/8-18, (20) Each: 3/4-10, 3/4-16, 20 Compartment 18x12 Steel Metal Tray, Fits Cabinet No. 4UJ35
Type: Prevailing Torque, UNC and UNFFinish: zinc
Meets/Exceeds: -Material: Steel, Grade C
Country of Origin (subject to change): Multiple

Description

Hex Locknut Assortment, Prevailing Torque, UNC, and UNF, Steel,Grade C, Finish Zinc Plated, Number of Pieces 890, Number of Sizes 14, Includes 100 Each of 1/4-20,1/4-28,5/16-18,5/16-24,3/8-16,3/8-24, 50 Each 7/16-14,7/16-20,1/2-13,1/2,20, 25 Each 5/8-11,5/8-18, 20 Each 3/4-10,3/4-16, Includes a 20 Compartment 18x12 Steel Metal Tray

Reviews