WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hex Locknut Assortment, Flange, 1255Pcs

VALUE BRAND| Zoro #: G0544993| Mfr #: WWG20FLGLNGR

$754.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: zinc
Includes: Serrated Flange (100) Each: 10-24, 10-32, 1/4-20, 5/16-18, (50) Each: 3/8-16, (25) Each: 1/2-13, Grade2/5 Flange with Nylong Insert (100) Each: 10-24, 10-32, 1/4-20, 5/16-18, (50) Each: 3/8-16, (25) Each: 1/2-13, (10) Each: 5/8-11, (5) Each: 3/4-10, Grade 8 Flange with Nylon Insert (100) Each: 1/4-20, 5/16-18, (50) Each: 3/8-16, (25) Each: 1/2-13, (10) Each: 5/8-11, (5) Each: 3/4-10, Metal Container, Fits Cabinet No. 4UJ35
Item: Hex Locknut Assortment
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0544993 Mfr #: WWG20FLGLNGR
Finish: zincIncludes: Serrated Flange (100) Each: 10-24, 10-32, 1/4-20, 5/16-18, (50) Each: 3/8-16, (25) Each: 1/2-13, Grade2/5 Flange with Nylong Insert (100) Each: 10-24, 10-32, 1/4-20, 5/16-18, (50) Each: 3/8-16, (25) Each: 1/2-13, (10) Each: 5/8-11, (5) Each: 3/4-10, Grade 8 Flange with Nylon Insert (100) Each: 1/4-20, 5/16-18, (50) Each: 3/8-16, (25) Each: 1/2-13, (10) Each: 5/8-11, (5) Each: 3/4-10, Metal Container, Fits Cabinet No. 4UJ35
Item: Hex Locknut AssortmentMaterial: Grade 2/5 and 8 Steel
Number of Pieces: 1255Type: Serrated and Nylon Insert Flange, UNC and UNF
Number of Sizes: 20Country of Origin (subject to change): Multiple

Product Description

Hex Locknut Assortment, Serrated, Nylon Insert Flange, UNC, and UNF, Steel, Finish Zinc Plated, Number of Pieces 1255, Number of Sizes 20, Includes Serrated Flange 100 Each 10-24,10-32,1/4-20,5/16-18, 50 Each 3/8-16, 25 Each 1/2-13. Nylon Insert, 100 Each 10-24,10-32,1/4-20,5/16-18, 50 Each 3/8-16, 25 Each 1/2-13, 10 Each 5/8-11, 5 Each 3/4-10, Grade 8 Nylon Insert 100 Each 1/4-20,5/16-18, 50 Each 3/8-16 25 Each 1/2-13, 10 Each 5/8-11, 5 Each 3/4-10 Includes a 20-Compartment, 18x12 In Metal Case

Product Reviews