JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc.

VALUE BRAND| Zoro #: G0757836| Mfr #: WWG14JXFSMGR

$49.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0757836 Mfr #: WWG14JXFSMGR
Item: Hex Locknut AssortmentIncludes: (25) Each: 1/4-20, 1/4-28, (20) Each: 5/16-18, 5/16-24, (15) Each: 3/8-16, 3/8-24, (10) Each: 7/16-14, 7/16-20, (8) Each: 1/2-13, 1/2-20, (4) Each: 5/8-11, 5/8-18, 3/4-10, 3/4-16, 6 3/4"Dx11"Wx1 3/4" H Plastic Tray
Type: Nylon Insert, UNC and UNFFinish: Yellow Zinc
Number of Sizes: 14Number of Pieces: 172
Material: Steel, Grade 8Country of Origin (subject to change): Multiple

Product Description

Hex Locknut Assortment, Grade 8, Nylon Insert, UNC and UNF, Steel, Finish Yellow Zinc Plated, Number of Pieces 172, Number of Sizes 14, Includes 25 Each 1/4-20, 20 Each 5/16-18, 15 Each 3/8-16, 10 Each 7/16-14, 8 Each 1/2-13, 6 Each 5/8-11, 4 Each 3/4-10, 25 Each 1/4-28, 20 Each 5/16-24, 15 Each 3/8-24, 10 Each 7/16-20, 8 Each 1/2-20, 6 Each 5/8-18, 4 Each 3/4-16, Includes a 6 3/4 InDx11 InWx1 3/4 In H Plastic Tray

Product Reviews

Save 15%. Sign up for Z-mail.