KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 145 pcs.

VALUE BRAND| Zoro #: G1927152| Mfr #: WWG6CJLVSMGR

$41.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Sizes: 6
Number of Pieces: 145
Item: Hex Locknut Assortment
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927152 Mfr #: WWG6CJLVSMGR
Number of Sizes: 6Number of Pieces: 145
Item: Hex Locknut AssortmentIncludes: (25) Each: 4-40, 6-32, 8-32, 10-24, 10-32, (20) Each: 1/4-20, 6 3/4"Dx11"Wx1 3/4" H Plastic Tray
Type: Keps Nut With External Tooth WasherFinish: Plain
Meets/Exceeds: -Material: 18-8 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Hex Locknut Assortment, Keps Nut With External Tooth Washer, 18-8 Stainless Steel, Finish Plain, Number of Pieces 145, Number of Sizes 6, Includes 25 Each 4-40, 25 Each 6-32, 25 Each 8-32, 25 Each 10-24, 25 Each 10-32, 20 Each 1/4-20, Includes a 6 3/4 InDx11 InWx1 3/4 In H Plastic Tray

Reviews