Plain Finish 18-8 Stainless Steel Nylon Insert Hex Lock Nut Assortment, 242 pcs.

VALUE BRAND| Zoro #: G2172861| Mfr #: WWG16BMUSMGR

$179.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172861 Mfr #: WWG16BMUSMGR
Item: Hex Locknut AssortmentIncludes: (35) Each: 10-24, 10-32, (25) Each: 1/4-20, 1/4-28, (20) Each: 5/16-18, 5/16-24, (15) Each: 3/8-16, 3/8-24, (10) Each: 7/16-14, 7/16-20, (8) Each: 1/2-13, 1/2-20, (4) Each: 5/8-11, 5/8-18, 3/4-10, 3/4-16, Plastic Container
Finish: PlainNumber of Sizes: 16
Type: Nylon Insert, UNC and UNFNumber of Pieces: 242
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Locknut Assortment, Nylon Insert, UNC and UNF, 18-8 Stainless Steel, Finish Plain, Number of Pieces 242, Number of Sizes 16, Includes 35 Each 10-24, 35 Each 10-32, 25 Each 1/4-20, 20 Each 5/16-18, 15 Each 3/8-16, 10 Each 7/16-14, 8 Each 1/2-13, 4 Each 5/8-11, 4 Each 3/4-10, 25 Each 1/4-28, 20 Each 5/16-24, 15 Each 3/8-24, 10 Each 7/16-20, 8 Each 1/2-20, 4 Each 5/8-18, 4 Each 3/4-16, Includes a 6 3/4 InDx11 InWx1 3/4 In H Plastic Tray

Product Reviews

Save 15%. Sign up for Z-mail.