Plain Finish 18-8 Stainless Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc.

VALUE BRAND| Zoro #: G1184906| Mfr #: WWG6KEPSSSGR

$115.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184906 Mfr #: WWG6KEPSSSGR
Item: Hex Locknut AssortmentType: Keps Nut With External Tooth Washer
Includes: (100) Each: 4-40, 6-32, 8-32, 10-24, 10-32, 1/4-20, 11x6 3/4" Plastic ContainerNumber of Sizes: 6
Number of Pieces: 600Material: 18-8 Stainless Steel
Finish: PlainCountry of Origin (subject to change): Multiple

Product Description

Hex Locknut Assortment, Machine Screw With External Tooth Washer, Stainless Steel, Finish Plain, Number of Pieces 600, Number of Sizes 6, Includes 100 Each: 4-40,6-32,8-32,10-24,10-32,1/4-20, Includes a 11x6 3/4 In Plastic Container

Product Reviews

Save 15%. Sign up for Z-mail.