THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Grade C Zinc Plated Finish Steel Prevailing Torque Hex Lock Nut Assortment, 176 pc.

VALUE BRAND| Zoro #: G0943144| Mfr #: WWG14GRCSMGR

$58.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: zinc
Item: Hex Locknut Assortment
Number of Sizes: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943144 Mfr #: WWG14GRCSMGR
Finish: zincItem: Hex Locknut Assortment
Number of Sizes: 14Includes: (25) Each: 1/4-20, 1/4-28, (20) Each: 5/16-18, 5/16-24, (15) Each: 3/8-16, 3/8-24, (10) Each: 7/16-14, 7/16-20, (8) Each: 1/2-13, 1/2-20, (6) Each: 5/8-11, 5/8-18, (4) Each: 3/4-10, 3/4-16, 6 3/4"Dx11"Wx1 3/4" H Plastic Tray
Number of Pieces: 176Meets/Exceeds: -
Type: Prevailing Torque, UNC and UNFMaterial: Steel, Grade C
Country of Origin (subject to change): Multiple

Description

Hex Locknut Assortment, Steel, Prevailing Torque, UNC, and UNF, Finish Zinc Plated, Number of Pieces 176, Number of Sizes 14, Includes 25 Each 1/4-20, 20 Each 5/16-18, 15 Each 3/8-16, 10 Each 7/16-14, 8 Each 1/2-13, 6 Each 5/8-11, 4 Each 3/4-10, 25 Each 1/4-28, 20 Each 5/16-24, 15 Each 3/8-24, 10 Each 7/16-20, 8 Each 1/2-20, 6 Each 5/8-18, 4 Each 3/4-16, Includes a 6 3/4 InDx11 InWx1 3/4 In H Plastic Tray

Reviews