20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" NPT Malleable Iron Hex Locknut

VALUE BRAND| Zoro #: G2110482| Mfr #: 6KJ25

$0.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110482 Mfr #: 6KJ25
Max. Pressure: 300 psi@150 Degrees FFitting Schedule/Class: Class 150
Saturated Steam Pressure: 150 psiBasic Fitting Material: Metal
Basic Fitting Shape: NutItem: Hex Locknut
Temp. Range: -20 Degrees to 366 Degrees FSpecific Fitting Shape: Hex Locknut
Pipe Fitting Material: Malleable IronStandards: Class 150, Standards ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform to Federal Specifications WW-P-521
Fitting Connection Type: NPTPipe Size (Fittings): 3/4"
Country of Origin (subject to change): China

Product Description

Create strong connections in your pipelines with this hex locknut from Value Brand. This hex locknut black pipe features dependable Class 150 NPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 3/4".

Product Reviews