KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" BSP x 3/8" NPT Brass Male Hex Nipple

VALUE BRAND| Zoro #: G1906651| Mfr #: 8010-08-06

$14.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2" x 3/8"
Fitting Length: 1-57/64"
Standards: ASA/ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906651 Mfr #: 8010-08-06
Pipe Size (Fittings): 1/2" x 3/8"Fitting Length: 1-57/64"
Standards: ASA/ASMEFitting Connection Type: MBSPT
Specific Fitting Shape: Hex NippleMax. Pressure: 1000 psi
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Shape: Nipple
Outside Dia.: 27/32"Temp. Range: -65 Degrees To 250 Degrees F
Item: Hex NippleBasic Fitting Material: Metal
Hex Size: 27/32"Country of Origin (subject to change): Canada

Description

Hex Nipple, Pipe Fitting Material Chrome Plated Brass, Pipe Size (Fittings) 1/2 In. x 3/8 In., Fitting Connection Type MBSPT, Standards ASA/ASME, Fitting Length 1-57/64 In., Max. Pressure 1000 psi, Outside Dia. 27/32 In., Hex Size 27/32 In., Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews